Shop BALI & PARI
See all product information
Create Account
Agota Natural Rattan Standalone Headboard
- Mfr # 262-14382-ZORO
- Zoro # G323546961
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Overall Width
65.4 in
Size
Queen
Overall Length
1.2 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14382-ZORO
- Zoro #
- G323546961
- UPC #
- 193271472765
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Bedroom
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Light Honey
Dimensions
- Overall Width
- 65.4 in
- Size
- Queen
- Overall Length
- 1.2 in
- Overall Height
- 41.7 in
Description
Grant your bedroom a serene nature through the exotic poise of the Agota standalone headboard. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its broad panel with gently rounded corners creates a distinguished look while woven rattan embellishments lend rich visual texture. The Agota will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Illustrating the refinement of rustic design, the Agota standalone headboard uplifts the feel of any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.