Amsterdam Bohemian Light Honey Rattan Dining Chair
- Mfr # 250-13943-ZORO
- Zoro # G723546776
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Height (In.)
39.4 in
Length
27.6 in
For Use With
Dining Room
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13943-ZORO
- Zoro #
- G723546776
- UPC #
- 193271441327
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Color
- Light Honey
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Height (In.)
- 39.4 in
- Length
- 27.6 in
- Width (In.)
- 20.9 in
Description
Enjoy a taste of paradise with every meal through the robust serenity of the Amsterdam dining chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its exterior is beautifully formed from woven rattan pole while cut-out armrests offer enhanced comfort. The Amsterdam will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in lavish fabric. Exuding the poise of a tropical hideaway, the Amsterdam dining chair elevates any occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.