Shop BALI & PARI
See all product information
Create Account
Cordoba Bohemian Natural Seagrass and Mahogany Wood 2-Piece Dining Chair
- Mfr # 249-2PC-13842-ZORO
- Zoro # G323546992
product price:Â
$
315.99
/pr
Free Shipping & Returns
Key Features
Material
Mango Wood, Natural Seagrass(Seat, Backrest)
Color
Natural Seagrass, Teak
For Use With
Dining Room
Assembly
Unassembled
Length
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-2PC-13842-ZORO
- Zoro #
- G323546992
- UPC #
- 193271433971
- Country of Origin
- Indonesia
- Material
- Mango Wood, Natural Seagrass(Seat, Backrest)
- Color
- Natural Seagrass, Teak
- For Use With
- Dining Room
- Assembly
- Unassembled
- Style
- Bohemian
Dimensions
- Length
- 21.5 in
- Width (In.)
- 17.7 in
- Height (In.)
- 35.4 in
- Size
- 2-Piece
Description
Present an appreciation for exotic artistry in your space with the lovely Cordoba dining chair. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven seagrass. The backrest and seat are meticulously woven with a standout geometric design that is sure to capture attention. The Cordoba requires assembly and utilizes tapered legs for excellent stability and support. Carrying the essence of a rustic hideaway, the Cordoba dining chair is sure to refresh any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.