Shop BALI & PARI
See all product information
Create Account
Aria Natural Rattan Counter Stool
- Mfr # 260-14338-ZORO
- Zoro # G423546571
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Length
20.5 in
For Use With
Dining Room
Assembly
Assembled
Size
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14338-ZORO
- Zoro #
- G423546571
- UPC #
- 193271469505
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Light Honey
- Style
- Bohemian
Dimensions
- Length
- 20.5 in
- Size
- Counter Height
- Width
- 22 in
- Height
- 31.9 in
Description
The balanced comfort and rustic splendor of the Aria counter stool refreshes any home bar or lounge. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The rattan pole forming its silhouette feature smooth, flowing geometric allure while highlighting the meticulously woven rattan embellishments of the backrest. The Aria will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. With an ergonomic footrest, the Aria counter stool is a chic and cozy addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.