Lila Commercial Grade Indoor-Outdoor PE Rattan Restaurant Barstool with Black Aluminum Frame and Footrest in Gray
- Mfr # SDA-AD632032R-GY-GG
- Zoro # G111664839
Key Features
Specifications
Details
- MFR #
- SDA-AD632032R-GY-GG
- Zoro #
- G111664839
- UPC #
- 889142950189
- Country of Origin
- China
- Color
- Gray
- Finish
- Black Powder Coat
- Capacity
- 400 lb
- Material
- Aluminum, Rattan
Dimensions
- Overall Width
- 22 in
- Overall Length
- 22 in
Description
Deliver a casual, comfortable environment to your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade restaurant barstool. The durable PE rattan back and seat are incredibly comfortable for any occasion. Available in multiple colors, this barstool is the perfect addition to your indoor and outdoor spaces, no matter the style. The lightweight, but durable, powder coated aluminum frame holds up to 400 lbs. static weight for a strong, sturdy seating option. A foot rest gives your guests another way to stay comfortable and content. For your convenience, the seat and backrest arrive completely assembled and adding the footrest is quick and easy. This barstool can be cleaned easily with a water-based cleaner.
- • Commercial Grade Indoor/Outdoor Restaurant Barstool
- • Gray Rattan Back and Seat
- • Powder Coated Aluminum Frame is Lightweight and Durable
- • Holds up to 400 LBS. Static Weight Capacity
- • Footrest Assembles Quickly for Added Comfort
- • Backrest and Seat Arrive Pre-Assembled
- • Clean with Water-Based Cleaner
- • Clean with Water-Based Cleaner
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.