Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Arisu Bohemian Light Honey Rattan 5-Piece Dining Set
- Mfr # 258-14323-14188-ZORO
- Zoro # G023546797
product price:Â
$
1,862.99
/ea
Key Features
Tabletop Material
Natural Rattan, Fabric "100% Polyester", Foam , Metal Chair Frame+Natural Rattan Table Frame, Plywood(Under the Tabletop)
For Use With
Dining Room
Style
Bohemian
Length
41.7 in
Width
41.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14323-14188-ZORO
- Zoro #
- G023546797
- UPC #
- 193271469376
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Fabric "100% Polyester", Foam , Metal Chair Frame+Natural Rattan Table Frame, Plywood(Under the Tabletop)
- For Use With
- Dining Room
- Style
- Bohemian
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 41.7 in
- Width
- 41.7 in
- Size
- 5-Piece
- Height
- 30.3 in
Description
Resolute design culminates in the elegantly produced Arisu dining set. Made in Indonesia, this bohemian set includes one table and four chairs handcrafted from sustainably sourced natural rattan. Each chair features a unique U-shaped base that effortlessly incorporates sloping armrests for a stunning combination of comfort and style. The Arisu will arrive fully assembled and features a round tabletop embellished with scalloped edges as well as an open shelf. Capturing a poise of carefree serenity, the Arisu dining set is an outstanding arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.