Travis Natural Rattan Dining Set
- Mfr # 265-14188-14386-ZORO
- Zoro # G223547501
product price:Â
$
1,808.99
/ea
Key Features
Tabletop Material
DC: Natural Rattan+Fabric "100% Polyester"+Foam; DT: Natural Rattan+Plywood(Under the Tabletop)
For Use With
Dining Room
Size
5-Piece
Height
30.3 in
Width
41.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14188-14386-ZORO
- Zoro #
- G223547501
- UPC #
- 193271491643
- Country of Origin
- Indonesia
- Tabletop Material
- DC: Natural Rattan+Fabric "100% Polyester"+Foam; DT: Natural Rattan+Plywood(Under the Tabletop)
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Dimensions
- Size
- 5-Piece
- Height
- 30.3 in
- Width
- 41.7 in
- Length
- 41.7 in
Description
The stunning Travis dining set is crafted to adeptly balance serenity and comfort. Made in Indonesia, this bohemian set includes one table and four chairs handcrafted from sustainably sourced natural rattan. Each seat features an intricately crafted openwork design and lattice detailing for a rich, textured display that enables light to flow naturally throughout the area. The Travis will arrive fully assembled and features a round tabletop complete with scalloped borders for an added dose of geometric flair. Bringing to life an air of tranquility, the Travis dining set creates a setting rich with coastal flair. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.