Shop BALI & PARI
See all product information
Create Account
Ayleen Natural Rattan Basket Set
- Mfr # 267-14595-14596-14597-ZORO
- Zoro # G823547574
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Width
35 in
Height
18.9 in
Style
Bohemian
Length
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14595-14596-14597-ZORO
- Zoro #
- G823547574
- UPC #
- 193271494262
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Size
- 3-Piece Set
- Width
- 35 in
- Height
- 18.9 in
- Length
- 24.8 in
Description
Meet the needs of your space with the whimsical beauty of the Ayleen basket set. Made in Indonesia, this bohemian set includes one large, one medium, and one small basket handcrafted from sustainably sourced natural rattan. The top is effortlessly removed to reveal a spacious storage compartment perfect for decluttering and organizing busy areas of your home. The Ayleen will arrive fully assembled and features a lovely scalloped rattan edge that lends vibrant geometric allure. With a flared bell silhouettes, the Ayleen basket set is an arrangement rich with pleasant charm. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.