Ayleen Natural Rattan Basket with Scalloped Lid - Handwoven Wicker Storage Box, Home Decor, Medium
- Mfr # 267-14596-ZORO
- Zoro # G023547220
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Style
Bohemian
For Use With
Multiple Rooms
Height
16.1 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14596-ZORO
- Zoro #
- G023547220
- UPC #
- 193271494286
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Style
- Bohemian
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Height
- 16.1 in
- Size
- Medium
- Length
- 20.5 in
- Width
- 28.3 in
Description
Meet the needs of your space with the whimsical beauty of the Ayleen storage basket. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The top is effortlessly removed to reveal a spacious storage compartment perfect for decluttering and organizing busy areas of your home. The Ayleen will arrive fully assembled and features a lovely scalloped rattan edge that lends vibrant geometric allure. With a flared bell silhouette, the Ayleen storage basket is pleasant addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.