Shop BALI & PARI
See all product information
Create Account
Belen Natural Rattan Accent Bench
- Mfr # 268-14697-ZORO
- Zoro # G323547333
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan Frame, Upholstery: Rattan Weaving Top, Foam Filling, Plywood(Under the Seat)
Color
Marbled Tortoise Brown, Natural Brown
Width
44.9 in
Overall Height
19.8 in
Overall Length
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14697-ZORO
- Zoro #
- G323547333
- UPC #
- 193271497836
- Country of Origin
- Indonesia
- Material
- Natural Rattan Frame, Upholstery: Rattan Weaving Top, Foam Filling, Plywood(Under the Seat)
- Color
- Marbled Tortoise Brown, Natural Brown
- For Use With
- Living Room
- Assembly
- Assembled
- Arm Style
- Bohemian
Dimensions
- Width
- 44.9 in
- Overall Height
- 19.8 in
- Overall Length
- 18.9 in
Description
Cater to an air of rustic warmth in your space with the stunning Belen accent bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. A beautiful faux tortoise finish adorns the rattan frame to accentuate the rich, artisanal craftsmanship of the piece. The Belen will arrive fully assembled and features a cozy cushion padded with plush foam and upholstered in woven rattan in place of traditional upholstery. An eclectic take on modern relaxation, the Belen accent bench brings tranquility to any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.