Amado Wood Storage Trunk with Carved Front Panel
- Mfr # 265-14538-ZORO
- Zoro # G023547046
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Material
Pine Wood
Overall Height
31.1 in
Color
White Wash
Assembly
Assembled
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14538-ZORO
- Zoro #
- G023547046
- UPC #
- 193271487776
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 31.1 in
- Overall Length
- 15 in
- Width
- 49 in
Details
- Material
- Pine Wood
- Color
- White Wash
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Arm Style
- Modern
Description
Raise your expectations for your space with the beauty and versatility of the Amado storage chest. Made in Indonesia, this modern piece is crafted from sturdy wood. Its wide tabletop opens to reveal a spacious internal compartment perfect for organizing pillows, blankets, and other household essentials. The Amado will arrive fully assembled and features an intricately carved front rich with geometric flair and visual texture. With its sleek silhouette, the Amado storage trunk makes a difference in both style and utility for any layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.