Shop BALI & PARI
See all product information
Create Account
Berilo Bohemian Light Honey Rattan End Table
- Mfr # 251-13963-ZORO
- Zoro # G723546936
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan , Plywood(Under Table Top)
Style
Bohemian
Assembled/Unassembled
Assembled
Tabletop Color
Light Honey
Length
17.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13963-ZORO
- Zoro #
- G723546936
- UPC #
- 193271443192
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan , Plywood(Under Table Top)
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
- For Use With
- Living Room
Dimensions
- Length
- 17.9 in
- Width
- 17.9 in
- Height
- 20.1 in
- Size
- 2-Tier
Description
Capture an element of rustic indulgence with the lovely Berilo end table. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Its openwork frame is beautifully embellished with curled rattan poles for a captivating display while highlighting its lower shelf as a fantastic display area. The Berilo will arrive fully assembled and features a woven rattan tabletop the exudes geometric flair. A modest piece with exuberant personality, the Berilo end table transforms any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.