Shop WINSOME
See all product information
Create Account
92019 Toby End Table - Dark Espresso
- Mfr # 92019
- Zoro # G603736945
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Color
Dark Espresso
Table Top Diameter
18 in
Base Included
Yes
Table Top Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92019
- Zoro #
- G603736945
- UPC #
- 21713920195
- Country of Origin
- Malaysia
Dimensions
- Height
- 22 in
- Table Top Diameter
- 18 in
Details
- Item
- End Table
- Color
- Dark Espresso
- Base Included
- Yes
- Table Top Shape
- Round
- Base Style
- X-shaped
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs.
A cross between traditional and contemporary design, the Round Espresso Wood End Table is the perfect addition to your living room or bedroom. The elegant design of the slightly flares feet and the crossing leg supports set this side table apart. Makes for an understated night stand. Made of solid and composite wood, these end tables come in a dark espresso finish. Easy to assemble.Unit Weight- 14 lbs Overall Dimensions: 21.97 H x 18.03 W x 18.03 D
A cross between traditional and contemporary design, the Round Espresso Wood End Table is the perfect addition to your living room or bedroom. The elegant design of the slightly flares feet and the crossing leg supports set this side table apart. Makes for an understated night stand. Made of solid and composite wood, these end tables come in a dark espresso finish. Easy to assemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.