Caden Braided Natural Rattan Storage Bench
- Mfr # 259-14271-ZORO
- Zoro # G523546723
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material)
Frame Material
Solid Mahogany Wood
For Use With
Living Room
Overall Length
21.7 in
Arm Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14271-ZORO
- Zoro #
- G523546723
- UPC #
- 193271466443
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material)
- Frame Material
- Solid Mahogany Wood
- For Use With
- Living Room
- Arm Style
- Bohemian
- Assembly
- Assembled
- Color
- Natural Rattan
Dimensions
- Overall Length
- 21.7 in
- Overall Height
- 21.7 in
- Size
- Seat Height of 22 in
- Width
- 45.3 in
Description
Elevate the poise of your space by decluttering with the lovely Caden storage bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its lift-top opens to reveal a spacious storage compartment perfect for organizing busy areas of your home. The Caden will arrive fully assembled and features braided detailing along the edges that distinguish the crisp silhouette of the piece with artistic elegance. Ideal for any living room, entryway, or other shared space, the Caden storage bench refreshes any existing layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.