Lanica Braided Natural Rattan Console Table
- Mfr # 259-14511-ZORO
- Zoro # G423546885
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Mahogany Wood(Internal Frame), Natural Rattan(Outer Material), Plywood(Drawers)
Width
35.8 in
Color
Sun-bleached Rattan
Arm Style
Bohemian
Size
36 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14511-ZORO
- Zoro #
- G423546885
- UPC #
- 193271486731
- Country of Origin
- Indonesia
Dimensions
- Width
- 35.8 in
- Size
- 36 in Wide
- Overall Length
- 18.1 in
- Overall Height
- 30.3 in
Details
- Material
- Solid Mahogany Wood(Internal Frame), Natural Rattan(Outer Material), Plywood(Drawers)
- Color
- Sun-bleached Rattan
- Arm Style
- Bohemian
- For Use With
- Entryway
- Assembly
- Assembled
Description
Form an environment of serene refinement in your space with the lovely Lanica console table. Made in Indonesia, this Japandi piece consists of a solid wood frame embellished with sustainably sourced natural rattan. Two drawers offer secure storage space while two open shelves offer space to exhibit decor. The Lanica will arrive fully assembled and is adorned with a braided rattan outline for captivating visual allure. As beautiful as it is functional, the Lanica console table adeptly complements any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.