Shop BALI & PARI
See all product information
Create Account
Chabela Handwoven Seagrass Counter Stool
- Mfr # 262-2PC-14343-ZORO
- Zoro # G723546837
product price:Â
$
407.99
/pr
Free Shipping & Returns
Key Features
Material
Abaca(Seat+Backrest), Mango Wood
Length
21.3 in
Height
39.4 in
Style
Bohemian
Width
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-2PC-14343-ZORO
- Zoro #
- G723546837
- UPC #
- 193271469611
- Country of Origin
- Indonesia
- Material
- Abaca(Seat+Backrest), Mango Wood
- Style
- Bohemian
- Color
- Natural Brown, Light Brown
- Assembly
- Unassembled
- For Use With
- Dining Room
Dimensions
- Length
- 21.3 in
- Height
- 39.4 in
- Width
- 17.7 in
- Size
- Counter Height
Description
Exhibit an appreciation for exotic artistry in your space with the lovely Chabela counter stool. Handcrafted in Indonesia, by skilled artisans this bohemian piece consists of a solid mango wood frame embellished with woven seagrass. The backrest and seat feature a standout woven design rich with sleek geometric flair for a remarkable display. The Chabela requires assembly and features an ergonomic footrest for added comfort and support. Carrying the essence of a rustic hideaway, the Chabela counter stool is sure to refresh any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.