Shop BALI & PARI
See all product information
Create Account
Chatura Natural Rattan Counter Stool
- Mfr # 267-2PC-14588-ZORO
- Zoro # G023547121
product price:Â
$
515.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
Height
39.4 in
Style
Bohemian
Assembly
Unassembled
Color
Light Honey, Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-2PC-14588-ZORO
- Zoro #
- G023547121
- UPC #
- 193271494194
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Assembly
- Unassembled
- Color
- Light Honey, Honey
- For Use With
- Dining Room
Dimensions
- Height
- 39.4 in
- Length
- 21.7 in
- Width
- 18.9 in
- Size
- 2-Piece, Counter Height
Description
Retain an ambiance of rustic serenity with the lovely Chatura counter stool. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with sustainably sourced natural rattan. The lattice backrest lends an airy, breezy display while its angled orientation encourages laidback leisure. The Chatura requires assembly and is fitted with an ergonomic footrest for enhanced comfort. Tapered legs accentuate the sleek silhouette, making the Chatura counter stool a charismatic addition to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.