Shop BALI & PARI
See all product information
Create Account
Alise Seagrass Counter Stool
- Mfr # 260-14244-ZORO
- Zoro # G023546575
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Banana Fiber(Seat, Backrest), Solid Mahogany Wood(Frame), Fabric "100% Polyester", Foam
Length
21.7 in
Color
Natural Brown, Earthy Brown
Width
18.1 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14244-ZORO
- Zoro #
- G023546575
- UPC #
- 193271464487
- Country of Origin
- Indonesia
- Material
- Natural Banana Fiber(Seat, Backrest), Solid Mahogany Wood(Frame), Fabric "100% Polyester", Foam
- Color
- Natural Brown, Earthy Brown
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Length
- 21.7 in
- Width
- 18.1 in
- Height
- 38.2 in
- Size
- Counter Height, Seat Height of 24"
Description
Enjoy a more tropical ambiance in your space with the enchanting Alise counter stool. Made in Indonesia, this boho piece is constructed from solid mahogany wood and includes a fabric seat cushion. The backrest and seat are embellished with woven seagrass interlaced to form a smooth embrace. The Alise will arrive fully assembled and features ergonomic footrests on each side for enhanced relaxation. A candid presentation of exotic craftsmanship, the Alise counter stool transforms the mood of any occasion. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.