Shop BALI & PARI
See all product information
Create Account
Chatura Natural Rattan Dining Chair with Arms
- Mfr # 267-2PC-14587-ZORO
- Zoro # G123547427
product price:Â
$
491.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
Size
2-Piece
Length
22.8 in
Color
Light Honey, Honey
Width (In.)
22.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-2PC-14587-ZORO
- Zoro #
- G123547427
- UPC #
- 193271494187
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Color
- Light Honey, Honey
- Style
- Bohemian
- For Use With
- Dining Room
- Assembly
- Unassembled
Dimensions
- Size
- 2-Piece
- Length
- 22.8 in
- Width (In.)
- 22.8 in
- Height (In.)
- 31.9 in
Description
Retain an ambiance of rustic serenity with the lovely Chatura dining chair. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with sustainably sourced natural rattan. The lattice backrest lends an airy, breezy display while smooth armrests offer enhanced comfort. The Chatura requires assembly and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Tapered legs accentuate the sleek silhouette, making the Chatura dining chair a charismatic addition to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.