Cavo Seagrass Dining Chair
- Mfr # 270-14762-ZORO
- Zoro # G323547227
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Material
Seat Backrest: Banana Rope
Frame Material
Mahogany Wood
Height (In.)
33.9 in
Color
Honey, Natural Brown
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14762-ZORO
- Zoro #
- G323547227
- UPC #
- 193271501175
- Country of Origin
- Indonesia
- Material
- Seat Backrest: Banana Rope
- Frame Material
- Mahogany Wood
- Color
- Honey, Natural Brown
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Height (In.)
- 33.9 in
- Length
- 20.5 in
- Width (In.)
- 18.9 in
Description
Develop a setting defined by welcoming serenity with the lovely Cavo dining chair. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with woven seagrass. Its rounded backrest creates a minimalist, low profile silhouette that accentuates the rustic poise of the piece. The Cavo will arrive fully assembled and utilizes rounded legs for excellent stability and support while highlighting the soothing geometry of the piece. An exotic take on familiar design, the Cavo dining chair brings a refreshing air to any occasion. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.