Shop BALI & PARI
See all product information
Create Account
Dayo Scalloped Natural Rattan Console Table
- Mfr # 264-14218-ZORO
- Zoro # G323547005
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(Drawer), Acacia Wood(Internal Frame)
Arm Style
Bohemian
Overall Height
29.9 in
For Use With
Living Room
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14218-ZORO
- Zoro #
- G323547005
- UPC #
- 193271464227
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(Drawer), Acacia Wood(Internal Frame)
- Arm Style
- Bohemian
- For Use With
- Living Room
- Shape
- Round
- Color
- Light Honey
- Assembly
- Assembled
Dimensions
- Overall Height
- 29.9 in
- Overall Length
- 28 in
- Width
- 28 in
Description
Blend serene charisma with household convenience through the Dayo console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The drawer offers secure storage space for a variety of necessities while the scalloped design of the base creates a soothing presentation from every angle. The Chica will arrive fully assembled and features a round tabletop perfect for displaying decor. Exuding rustic refinement, the Dayo console table is sure to refresh any interior layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.