Wahid Marbled Tortoise Natural Rattan Console Table
- Mfr # 268-14748-ZORO
- Zoro # G523547577
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Under Tabletop)
Overall Height
35.4 in
For Use With
Entryway
Assembly
Assembled
Arm Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14748-ZORO
- Zoro #
- G523547577
- UPC #
- 193271498826
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Under Tabletop)
- For Use With
- Entryway
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Marbled Tortoise Brown
Dimensions
- Overall Height
- 35.4 in
- Overall Length
- 15 in
- Width
- 55.1 in
Description
House a tranquil attitude in your space with the artisanal grace of Eastern design through the stunning Wahid console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The beautifully designed faux tortoise finish creates a rich visual texture further accentuated by the woven tabletop. The Wahid will arrive fully assembled and features an incredibly detailed openwork design emblematic of graceful Chinoiserie design. Striking a poise of breezy elegance, the Wahid console table elevates any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.