Ellard Bohemian Light Honey Rattan 3-Piece Dining Nook Set
- Mfr # 258-14178-14179-14154-ZORO
- Zoro # G723547001
product price:Â
$
1,804.99
/ea
Key Features
Tabletop Material
Natural Rattan Bench Frame+ Solid Mahogany Table Frame, Fabric "100% Polyester", Foam , Plywood(Under the Tabletop), Metal(Support)
Size
3-Piece
Style
Bohemian
Height
33.1 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14178-14179-14154-ZORO
- Zoro #
- G723547001
- UPC #
- 193271459933
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan Bench Frame+ Solid Mahogany Table Frame, Fabric "100% Polyester", Foam , Plywood(Under the Tabletop), Metal(Support)
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
Dimensions
- Size
- 3-Piece
- Height
- 33.1 in
- Length
- 58.7 in
- Width
- 77.1 in
Description
Cultivate an arrangement of serenity for every occasion with the lovely Ellard dining nook set. Made in Indonesia, this bohemian set includes one table and two corner benches handcrafted from sustainably sourced natural rattan. Each bench utilizes sloping armrests to encourage leisure while an airy open weave creates a lightweight design that allows light to flow naturally. The Ellard will arrive fully assembled and features a round tabletop embellished with braided rattan edges to accommodate each member. Exquisitely crafted for a cozy presentation, the Ellard dining nook set is an outstanding arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.