Tony Natural Rattan Dining Set
- Mfr # 265-14188-14515-ZORO
- Zoro # G723547308
product price:Â
$
1,834.99
/ea
Key Features
Tabletop Material
DC: Natural Rattan+Fabric "100% Polyester"+Foam; DT: Natural Rattan+Plywood(Under the Tabletop)
Tabletop Color
Light Honey
Width
41.7 in
For Use With
Dining Room
Size
5-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14188-14515-ZORO
- Zoro #
- G723547308
- UPC #
- 193271491650
- Country of Origin
- Indonesia
- Tabletop Material
- DC: Natural Rattan+Fabric "100% Polyester"+Foam; DT: Natural Rattan+Plywood(Under the Tabletop)
- Tabletop Color
- Light Honey
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
Dimensions
- Width
- 41.7 in
- Size
- 5-Piece
- Height
- 30.3 in
- Length
- 41.7 in
Description
Elevate every occasion with the invigorating grace of the Tony dining set. Made in Indonesia, this bohemian set includes one table and four chairs handcrafted from sustainably sourced natural rattan. Each seat features an openwork design embellished with woven rattan for a vibrant, textured display rich with breezy charm. The Tony will arrive fully assembled and features a round tabletop complete with scalloped borders for an added dose of geometric flair. Equipped with stunning geometric flair, the Tony dining set creates a serene setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.