Shop BALI & PARI
See all product information
Create Account
Emery Marbled Tortoise Natural Rattan Dining Chair, Side Chair Style
- Mfr # 268-14699-ZORO
- Zoro # G823547239
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "46.50% Polyester, 43.60% Cotton, 9.90% Viscose Rayon", 100% Foam Filling, Plywood(Under the Seat)
Height (In.)
38.2 in
For Use With
Dining Room
Color
Marbled Tortoise Brown, White
Width (In.)
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14699-ZORO
- Zoro #
- G823547239
- UPC #
- 193271497850
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "46.50% Polyester, 43.60% Cotton, 9.90% Viscose Rayon", 100% Foam Filling, Plywood(Under the Seat)
- For Use With
- Dining Room
- Color
- Marbled Tortoise Brown, White
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Height (In.)
- 38.2 in
- Width (In.)
- 18.9 in
- Length
- 21.2 in
Description
Develop an aura of artisanal luxury for every occasion with the stunning Esmery dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. A beautiful faux tortoise finish on the rattan frame lends rich visual texture that is further accentuated by the open, breezy design of the piece. The Esmery will arrive fully assembled and features an upholstered cushion padded with plush foam and upholstered in soft fabric. Lending a nod to traditional Eastern style, the Esmery dining chair carries a poise of laidback warmth. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.