Fatima Natural Rattan Counter Stool
- Mfr # 267-14591-ZORO
- Zoro # G423547332
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest+Seat), Plywood(Under the seat), Mahogany Wood, Fabric "100% Polyester", Foam
Color
Grey Taupe, Black
For Use With
Dining Room
Assembly
Assembled
Length
20.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14591-ZORO
- Zoro #
- G423547332
- UPC #
- 193271494224
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest+Seat), Plywood(Under the seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Color
- Grey Taupe, Black
- For Use With
- Dining Room
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Length
- 20.9 in
- Width
- 17.3 in
- Height
- 38.2 in
- Size
- Counter Height
Description
The vibrant artistry of the Fatima counter stool brings rustic grace to any occasion. Made in Indonesia, this bohemian piece consists of a solid wood frame embellished with sustainably sourced natural rattan. Its backrest is embellished with rattan featuring a lovely basketweave design that elevates the classic silhouette to an eye-catching statement piece. The Fatima will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric for superb comfort. Complete with an ergonomic footrest, the Fatima dining chair is a lovely embellishment rich with understated elegance. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.