Shop BALI & PARI
See all product information
Create Account
Prisca Natural Rattan Counter Stool
- Mfr # 269-14779-ZORO
- Zoro # G423546786
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Dining Room
Color
Light Honey
Size
Counter Height
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14779-ZORO
- Zoro #
- G423546786
- UPC #
- 193271501366
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Color
- Light Honey
- Assembly
- Assembled
- Style
- Bohemian
Dimensions
- Size
- Counter Height
- Length
- 25.2 in
- Width
- 21.7 in
- Height
- 38.2 in
Description
Exotic exuberance arrives in the stunning design of the Prisca counter stool. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The sloping armrests offer convenient comfort, while the enchanting bubble design of the frame creates a captivating display. The Prisca will arrive fully assembled and is fitted with a cozy footrest to offer ergonomic comfort. Uplifting the charm of any arrangement, the Prisca counter stool embodies rustic elegance. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.