Flower Modern Bohemian Honey Rattan King Size Standalone Headboard

  • Mfr # 243-13583-ZORO

  • Zoro # G212303149


product price:  $348.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bed Size
King
Color
Light honey
Material
Natural Rattan
Overall Height
1.6"
Overall Width
76.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243-13583-ZORO
Zoro #
G212303149
UPC #
193271414079
Country of Origin
Indonesia

Dimensions

Bed Size
King
Overall Height
1.6"
Overall Width
76.8"
Overall Length
59.1"

Details

Color
Light honey
Material
Natural Rattan
Features
Natural Rattan Standalone Headboard with Flower-Inspired Silhouette
For Use With
Bedroom
Includes
One King Size Headboard
Style
Bohemian
Assembly
Assembled
Care instruction
Wipe Clean

Description

Enchant your bedroom with the whimsical beauty of the Alden headboard. Made in Indonesia, this bohemian piece is entirely handcrafted from natural rattan by skilled artisans. Its openwork design creates a unique silhouette reminiscent of seashells while intricately arranged rattan pole lends rich visual texture. The Alden will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Serving as an unforgettable bedroom backdrop, the Alden headboard invigorates any arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.