Shop BALI & PARI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galvan Bohemian Natural Rattan Queen Size Standalone Headboard
- Mfr # 251-13862-ZORO
- Zoro # G223546962
product price:Â
$
265.99
/ea
Key Features
Material
Natural Rattan
Overall Height
59.8 in
Overall Length
1.6 in
Size
Queen
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13862-ZORO
- Zoro #
- G223546962
- UPC #
- 193271434794
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Assembly
- Assembled
- Color
- Light Honey
- For Use With
- Bedroom
- Style
- Bohemian
Dimensions
- Overall Height
- 59.8 in
- Overall Length
- 1.6 in
- Size
- Queen
- Overall Width
- 63.8 in
Description
Invoke an air of rustic serenity in your space with the stunning Galvan standalone headboard. Handcrafted in Indonesia, this bohemian piece consists of natural rattan. Its openwork panel presents a lovely Chippendale inspired design of rattan pole fashioned with rich geometric style. The Galvan will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Infused with the grace of paradise, the Galvan standalone headboard is a rejuvenating bedroom backdrop. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.