Geralyn Japandi Natural Seagrass Square Wall Mirror
- Mfr # 248-13813-ZORO
- Zoro # G923547177
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Mirrored Glass, Natural Seagrass, Plywood(Backside)
Assembly
Assembled
Style
Japandi
For Use With
Multiple Rooms
Width
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13813-ZORO
- Zoro #
- G923547177
- UPC #
- 193271432509
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Mirrored Glass, Natural Seagrass, Plywood(Backside)
- Assembly
- Assembled
- Style
- Japandi
- For Use With
- Multiple Rooms
- Shape
- Square
- Color
- Natural Seagrass
Dimensions
- Width
- 34.3 in
- Length
- 1.6 in
- Height
- 34.3 in
Description
Liberate a sense of rustic ease in your space with the stunning Geralyn wall mirror. Made in Indonesia, this Japandi piece consists of a solid mahogany wood frame meticulously adorned with handwoven seagrass by skilled artisans. The central mirror is bordered by crisp lines and angles for an exhibit of sleek geometry that highlights the exotic artistry of the piece. The Geralyn will arrive fully assembled and is wall mountable with affixed hanging hooks. Emitting a breath of paradise, the Geralyn wall mirror beautifully ornaments any arrangement. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.