Adita Round Woven Rope Mirror - Mirror with White Fabric and Woven Jute Accents for Wall Decor
- Mfr # 259-14229-ZORO
- Zoro # G523546570
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Material
Jute(Natural Accent)+ Polyester(White Rope), Mirrored Glass, MDF(Backing)
Assembly
Assembled
Length
1.8 in
Size
35 in Wide
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14229-ZORO
- Zoro #
- G523546570
- UPC #
- 193271464333
- Country of Origin
- China
- Material
- Jute(Natural Accent)+ Polyester(White Rope), Mirrored Glass, MDF(Backing)
- Assembly
- Assembled
- Style
- Bohemian
- Shape
- Round
- Color
- White, Natural Brown
- For Use With
- Multiple Rooms
Dimensions
- Length
- 1.8 in
- Size
- 35 in Wide
- Width
- 35.4 in
- Height
- 35.4 in
Description
The breezy and vibrant charm of the Adita accent mirror bring a refreshing air to any layout. Made in Vietnam, this coastal piece consists of a wood frame embellished with woven fabric and jute accents. The braided fabric of its frame exudes rich visual allure while the round silhouette blends well with a variety of modern layouts. The Adita will arrive fully assembled and is wall mountable. Intricately woven rope embellishments lend rustic flair, making the Adita accent mirror a serene addition. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.