Shop BALI & PARI
See all product information
Create Account
Grayson Bohemian Natural Teak Wood Coffee Table with Unique Repurposed Wood Logs
- Mfr # 247-13737-ZORO
- Zoro # G523547201
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Teak Wood, Plywood(Table Top Wood Logs)
Style
Bohemian
For Use With
Living Room
Length
23.6 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-13737-ZORO
- Zoro #
- G523547201
- UPC #
- 193271427727
- Country of Origin
- Indonesia
- Tabletop Material
- Teak Wood, Plywood(Table Top Wood Logs)
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural
Dimensions
- Length
- 23.6 in
- Height
- 16.1 in
- Width
- 43.3 in
Description
A stunning cultivation of natural beauty, the Grayson coffee table anchors your space with rustic artistry. Made in Indonesia, this bohemian piece consists of a durable teak wood frame organized with carved tree trunks for a captivating design that is as functional as it is beautiful. The entrancing display of the repurposed wood creates a remarkable display while offering convenient table space. Each rendition of the Grayson coffee table is rigorously handcrafted by skilled artisans, resulting in a truly unique quality where no two pieces are exactly alike. The Grayson will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. Radiating the poise of a rustic oasis, the Grayson coffee table carries a serene aura.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.