Shop BALI & PARI
See all product information
Create Account
Labonita Wood-framed Natural Rattan Wall Shelf
- Mfr # 267-14616-ZORO
- Zoro # G423547608
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(shelf), Mahogany Wood(Internal Frame)
Height
42.1 in
Width
18.1 in
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267-14616-ZORO
- Zoro #
- G423547608
- UPC #
- 193271494484
- Country of Origin
- Indonesia
Dimensions
- Height
- 42.1 in
- Width
- 18.1 in
Details
- Material
- Natural Rattan(Outer Material), Plywood(shelf), Mahogany Wood(Internal Frame)
- Color
- Natural Brown
Description
Elevate the aesthetic potential of your space with the inspired design of the Labonita wall shelf. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished with sustainably sourced natural rattan. Four shelves provide space to proudly display a variety of knickknacks and decorations while integrated dividers offer versatility. The Labonita will arrive fully assembled and features a vertical, oval silhouette for smooth geometric charm that blends well with any existing layout. An easy yet impactful addition, the Labonita wall shelf transforms the mood of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.