Lapis Handwoven Jute Coffee Table
- Mfr # 261-14266-ZORO
- Zoro # G523546730
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Jute(Outer Material), MDF Frame
Style
Bohemian
Length
35.3 in
Height
16.5 in
Width
35.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14266-ZORO
- Zoro #
- G523546730
- UPC #
- 193271465378
- Country of Origin
- China
Dimensions
- Length
- 35.3 in
- Height
- 16.5 in
- Width
- 35.3 in
Details
- Tabletop Material
- Natural Jute(Outer Material), MDF Frame
- Style
- Bohemian
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Description
Tactful craftsmanship is infused with rustic style to create the lovely Lapis coffee table. Made in Vietnam, this bohemian piece consists of a solid wood frame meticulously embellished with woven jute. Its smooth and flowing silhouette features a minimalist silhouette to highlight the natural texture of the woven jute. The Lapis will arrive fully assembled and is recommend to be used with a fitted glass tabletop. With a round tabletop rich with potential, the Lapis coffee table adeptly anchors any living room or sun room. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.