Avalon Natural Rattan Coffee Table
- Mfr # 263-14223-ZORO
- Zoro # G223547525
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan, Metal (Internal Frame), Plywood(Underneath tabletop)
Assembled/Unassembled
Assembled
For Use With
Living Room
Height
17.7 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14223-ZORO
- Zoro #
- G223547525
- UPC #
- 193271464272
- Country of Origin
- Indonesia
Dimensions
- Height
- 17.7 in
- Width
- 35.4 in
- Length
- 35.4 in
Details
- Tabletop Material
- Natural Rattan, Metal (Internal Frame), Plywood(Underneath tabletop)
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
- Tabletop Color
- Light Honey
Description
Add a dash of paradise to your space with the exquisitely crafted Avalon coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop adeptly anchors any shared space and is especially ideal for a sunroom or sitting room with plenty of natural light. The Avalon will arrive fully assembled and utilizes a pedestal base complete with scalloped edges for an astonishing presentation. A brilliantly exuberant addition, the Avalon coffee table is a refreshing addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.