Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Liam Natural Rattan Dining Set
- Mfr # 268-13659-14647-ZORO
- Zoro # G823546973
product price:Â
$
1,711.99
/ea
Key Features
Tabletop Material
Natural Rattan, Metal, Fabric "100% Polyester", Polydacron Fiber Fill
Length
41.3 in
Size
5-Piece
Width
41.3 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-13659-14647-ZORO
- Zoro #
- G823546973
- UPC #
- 193271495733
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Metal, Fabric "100% Polyester", Polydacron Fiber Fill
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Tabletop Color
- Light Honey
- For Use With
- Dining Room
Dimensions
- Length
- 41.3 in
- Size
- 5-Piece
- Width
- 41.3 in
- Height
- 29.5 in
Description
Seize an ambiance of bohemian leisure for every occasion with the Liam dining set. Made in Indonesia, this artisanal set includes four chairs and one table handcrafted from sustainably sourced natural rattan. The sloping arms of each chair encourage tranquil comfort while scalloped edge detailing on each piece exudes geometric flair. The Liam will arrive full assembled and utilizes a broad, round tabletop to comfortably accommodate each member of the table. Fitted with cozy seat cushions, the Liam dining set effortlessly combines exotic beauty with graceful comfort. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.