Shop BALI & PARI
See all product information
Create Account
Mattie Natural Rattan Bistro Dining Set, Beige
- Mfr # 269-14768-14772-ZORO
- Zoro # G923547245
product price:Â
$
1,496.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan , Synthetic or PE Rattan(Seat, Backrest, Tabletop), Plywood(Underneath Tabletop)
Assembled/Unassembled
Assembled
Style
Bohemian
Length
33.5 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14768-14772-ZORO
- Zoro #
- G923547245
- UPC #
- 193271501328
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan , Synthetic or PE Rattan(Seat, Backrest, Tabletop), Plywood(Underneath Tabletop)
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Dining Room
- Tabletop Color
- Natural Brown, Beige, White
Dimensions
- Length
- 33.5 in
- Width
- 33.5 in
- Height
- 30 in
- Size
- 5-Piece
Description
Assuage the atmosphere of your space with the exuberant charm of the Mattie dining set. Made in Indonesia, this artisanal set includes four chairs and one table handcrafted from sustainably sourced natural rattan and embellished with woven plastic detailing. Each chair features a brilliantly breezy silhouette fitted with cozy armrests to encourage casual relaxation. The Mattie will arrive fully assembled and features a broad, round tabletop perfect for accommodating each member of the table. Exuding tranquil countryside flair, the Mattie dining set is a dynamic and stylish arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.