Shop BALI & PARI
See all product information
Create Account
Lucy Bohemian Woven Grasscloth Bookshelf
- Mfr # 255-14048-ZORO
- Zoro # G523547195
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Material
Water Hyacinth Grasscloth, MDF
Length
10.2 in
Assembly
Assembled
For Use With
Home Office
Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14048-ZORO
- Zoro #
- G523547195
- UPC #
- 193271447886
- Country of Origin
- Indonesia
- Material
- Water Hyacinth Grasscloth, MDF
- Assembly
- Assembled
- For Use With
- Home Office
- Style
- Bohemian
- Color
- Natural
Dimensions
- Length
- 10.2 in
- Height
- 35 in
- Width
- 30 in
- Size
- 2-Shelf
Description
The serenity of exotic design arrives in unify your collection with the delightful Lucy bookshelf. Made in Indonesia, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural Grasscloth. Two open shelves serve as a fantastic display area for books, knickknacks, and more. The Lucy will arrive fully assembled and utilizes straight legs with rounded corners for an uncluttered pedestal that accentuates your cherished belongings. An easy and versatile addition, the Lucy bookshelf blends exotic style with any existing layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.