Oaklynn Grasscloth Bookshelf
- Mfr # 268-14663-ZORO
- Zoro # G523547393
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Material
Faux Raffia"Synthetic Fibre"(Outer Layer), Rubber Pads, MDF(Internal Frame)
Size
3-Tier
Width
39.8 in
Length
12.8 in
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14663-ZORO
- Zoro #
- G523547393
- UPC #
- 193271497379
- Country of Origin
- Indonesia
- Material
- Faux Raffia"Synthetic Fibre"(Outer Layer), Rubber Pads, MDF(Internal Frame)
- Assembly
- Assembled
- Style
- Modern Luxe
- For Use With
- Home Office
- Color
- White
Dimensions
- Size
- 3-Tier
- Width
- 39.8 in
- Length
- 12.8 in
- Height
- 30 in
Description
The Oaklynn bookshelf delivers a wonderful balance of artisanal allure and understated grace. Made in Indonesia, this contemporary piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Its sleek silhouette is defined by crisp angles and clean lines for a modern look that perfectly displays beloved books, knickknacks, and other decorations. The Oaklynn will arrive fully assembled and features an open frame to fulfill your storage needs without overwhelming your space. Meeting the needs of your home with refined elegance, the Oaklynn bookshelf is sure to uplift any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.