Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Matilde Bohemian Light Honey Rattan 3-Piece Dining Nook Set
- Mfr # 258-14174-14175-14188-ZORO
- Zoro # G923547146
product price:Â
$
1,930.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frames), Fabric "100% Polyester", Foam , Plywood(Under the Tabletop), Metal(Support)
Size
3-Piece
Length
58.7 in
Height
33.5 in
Tabletop Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14174-14175-14188-ZORO
- Zoro #
- G923547146
- UPC #
- 193271486724
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Frames), Fabric "100% Polyester", Foam , Plywood(Under the Tabletop), Metal(Support)
- Tabletop Color
- Light Honey
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
Dimensions
- Size
- 3-Piece
- Length
- 58.7 in
- Height
- 33.5 in
- Width
- 76.8 in
Description
The cozy embrace of the Matilde dining nook set incorporates a sense of rustic serenity to every occasion. Made in Indonesia, this bohemian set includes one table and two benches handcrafted from sustainably sourced natural rattan. The flared outlines of each bench are embellished with a braided rattan trim to highlight the exotic artistry on display. The Matilde will arrive fully assembled and features a round tabletop embellished with scalloped edges as well as an open shelf. Meticulous cut-outs embellished with rings complete the avantgarde nature, making the Matilde dining nook set a beautiful arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.