Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Keitha Bohemian Light Honey Rattan 3-Piece Dining Nook Set
- Mfr # 258-14182-14183-14188-ZORO
- Zoro # G623547453
product price:Â
$
1,912.99
/ea
Key Features
Frame Material
Natural Rattan
Tabletop Material
Fabric "100% Polyester", Foam , Plywood(Under the Tabletop)
For Use With
Dining Room
Assembled/Unassembled
Assembled
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14182-14183-14188-ZORO
- Zoro #
- G623547453
- UPC #
- 193271459902
- Country of Origin
- Indonesia
- Frame Material
- Natural Rattan
- Tabletop Material
- Fabric "100% Polyester", Foam , Plywood(Under the Tabletop)
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Tabletop Color
- Light Honey
Dimensions
- Width
- 81.1 in
- Size
- 3-Piece
- Height
- 33.1 in
- Length
- 60.6 in
Description
Soothing serenity manifests from the rustic craftsmanship of the stunning Keitha dining nook set. Made in Indonesia, this bohemian set includes one table and two corner benches handcrafted from sustainably sourced natural rattan. Each bench is outfitted with sloping armrests as well as scalloped edges and braided detailing for a stunning combination of comfort and beauty. The Rashtin will arrive fully assembled and features a round tabletop embellished with scalloped edges as well as an open shelf. Radiating a sense of effortless refinement, the Keitha dining nook set is an outstanding arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.