Mattie Natural Rattan Bistro Counter Stool, Green
- Mfr # 269-14769-ZORO
- Zoro # G623547637
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Synthetic or PE Rattan(Seat, Backrest)
Size
Counter Height
For Use With
Dining Room
Assembly
Assembled
Width
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14769-ZORO
- Zoro #
- G623547637
- UPC #
- 193271501243
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Synthetic or PE Rattan(Seat, Backrest)
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Natural Brown, Green, White
- Style
- Bohemian
Dimensions
- Size
- Counter Height
- Width
- 18.5 in
- Length
- 21 in
- Height
- 39 in
Description
Assuage the atmosphere of your space with the bohemian artistry of the Mattie counter stool. Made in Indonesia, this artisanal piece is handcrafted from sustainably sourced natural rattan and embellished with woven plastic embellishments. Its accentuated frame brilliantly employs open space for a light, airy display while cozy armrests encourage casual relaxation. The Belita will arrive fully assembled and features accent footrests for ergonomic comfort. Exuding tranquil countryside flair, the Mattie counter stool brings dynamic style to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.