Prita Bohemian Paper Loom and Natural Mahogany Wood 2-Piece Counter Stool Set
- Mfr # 249-2PC-13882-ZORO
- Zoro # G823546652
product price:Â
$
587.99
/pr
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Paper loom(Seat, Backseat)
Style
Bohemian
Width
21.8 in
Length
20.7 in
Size
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-2PC-13882-ZORO
- Zoro #
- G823546652
- UPC #
- 193271435968
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Paper loom(Seat, Backseat)
- Style
- Bohemian
- Color
- Brown, Natural Brown
- For Use With
- Dining Room
- Assembly
- Assembled
Dimensions
- Width
- 21.8 in
- Length
- 20.7 in
- Size
- Counter Height
- Height
- 43 in
Description
Capture a poise of exotic artistry in your space with the stunning Prita counter stool. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven rope. The loom woven seat and backrest feature a lovely geometric design characteristic of modern style. The Prita counter stool will arrive fully assembled and is fitted with a convenient footrest for added support. Imbued with the essence of paradise, the Prita counter stool invigorates any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.