Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wistan Natural Rattan Dining Set
- Mfr # 262-14154-13945-ZORO
- Zoro # G823546751
product price:Â
$
1,693.99
/ea
Key Features
Tabletop Material
Natural Rattan, Solid Mahogany Wood, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
Assembled/Unassembled
Assembled
Width
42.1 in
Length
42.1 in
Tabletop Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14154-13945-ZORO
- Zoro #
- G823546751
- UPC #
- 193271491452
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Solid Mahogany Wood, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
- For Use With
- Dining Room
- Style
- Bohemian
Dimensions
- Width
- 42.1 in
- Length
- 42.1 in
- Height
- 29.5 in
- Size
- 5-Piece
Description
Enjoy the serene poise of the Wistan dining set for both casual meals and special occasions alike. Made in Indonesia, this bohemian piece includes one table and four chairs handcrafted from sustainably sourced natural rattan. Each chair features cozy armrests as well as a beautiful basketweave design on the backrest for a vibrant display from every angle. The Wistan will arrive fully assembled and features a round tabletop embellished with braided rattan bands for added flair. Illustrative of rustic majesty, the Wistan dining set is a remarkable arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.