Shop BALI & PARI
See all product information
Create Account
Minahasa Bohemian Light Honey Braided Rattan Coffee Table
- Mfr # 248-13706-ZORO
- Zoro # G823547321
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan +Mahogany Wood, Plywood(Underneath Tabletop)
Width
55.1 in
Style
Bohemian
Assembled/Unassembled
Assembled
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13706-ZORO
- Zoro #
- G823547321
- UPC #
- 193271422050
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan +Mahogany Wood, Plywood(Underneath Tabletop)
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Tabletop Color
- Light Honey
Dimensions
- Width
- 55.1 in
- Length
- 28 in
- Height
- 17.7 in
Description
Lend an aura of exotic flair to your space with the stunning Minahasa coffee table. Made in Indonesia, this bohemian piece consists of a solid wood frame beautifully handwoven with natural rattan by skilled artisans. Its rectangular tabletop serves as a fantastic anchor point while the shelf between its legs accommodates decor. The Minahasa will arrive fully assembled and features braided rattan embellishments for a standout visual texture that highlights the superb craftsmanship of the piece. Bestowing classic design with rustic grace, the Minahasa coffee table imbues an air of serenity to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.