Shop BALI & PARI
See all product information
Create Account
Rhino Handwoven Seagrass Coffee Table
- Mfr # 259-13851-ZORO
- Zoro # G123546871
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Acacia Wood(Internal Frame), Banana Leaf(Outer Material), Plywood(Underneath Tabletop)
Height
15.6 in
For Use With
Living Room
Tabletop Color
Light Brown
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-13851-ZORO
- Zoro #
- G123546871
- UPC #
- 193271434114
- Country of Origin
- Indonesia
- Tabletop Material
- Solid Acacia Wood(Internal Frame), Banana Leaf(Outer Material), Plywood(Underneath Tabletop)
- For Use With
- Living Room
- Tabletop Color
- Light Brown
- Assembled/Unassembled
- Assembled
- Style
- Coastal
Dimensions
- Height
- 15.6 in
- Size
- 55 in Wide
- Width
- 55.1 in
- Length
- 28 in
Description
Embrace the serene nature of rustic design with the stunning Rhinos coffee table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished in woven seagrass. Its minimalist, openwork design showcases an intricately created basketweave design that highlights the natural texture of the seagrass. The Rhinos will arrive fully assembled and features a rectangular tabletop and open shelf to serve as a fantastic anchor point for any living room or other shared space. Delivering the raw beauty of nature in vibrant character, the Rhinos coffee table is a remarkable centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.