Netra Modern and Contemporary Natural Real Burl Wood 3-Drawer Nightstand
- Mfr # 253-13972-ZORO
- Zoro # G923547238
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Material
Real Burl Wood Veneer+ MDF, Mindi Wood(Base), Plywood(Drawers)
For Use With
Bedroom
Height
24 in
Size
3-Drawer
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-13972-ZORO
- Zoro #
- G923547238
- UPC #
- 193271443482
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Size
- 3-Drawer
- Width
- 24 in
- Length
- 18 in
Details
- Material
- Real Burl Wood Veneer+ MDF, Mindi Wood(Base), Plywood(Drawers)
- For Use With
- Bedroom
- Style
- Modern
- Assembly
- Assembled
- Color
- Light Mappa Burl
Description
The Netra nightstand illustrates the raw beauty only endowed by nature. Crafted in Indonesia, this modern piece consists of real natural burl wood. Three drawers adeptly organize all your bedside essentials while reserving the tabletop for nightly use. The Netra will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. Round, metal drawer pulls stand out brilliantly against the wood, making the Netra nightstand an incredible bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.