William Grasscloth Nightstand
- Mfr # 265-14546-ZORO
- Zoro # G723547360
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
Style
Bohemian
Width
22 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14546-ZORO
- Zoro #
- G723547360
- UPC #
- 193271487851
- Country of Origin
- Indonesia
Dimensions
- Width
- 22 in
- Size
- 1-Drawer
- Height
- 26 in
- Length
- 14 in
Details
- Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- Style
- Bohemian
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- Light Brown, Gold
Description
Outfit your bedroom with the poise and versatility of the lovely William nightstand. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. The drawer and two open shelves offer space to organize bedside essentials, while the tabletop is perfect for nightly use. The William will arrive fully assembled and is fitted with graceful metal drawer pull for a touch of luxury. With a sleek silhouette emblematic of modern style, the William nightstand is sure to uplift any bedroom layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.