Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Okinawa Natural Rattan Dining Nook Set
- Mfr # 261-13538-13539-13423-ZORO
- Zoro # G023546834
product price:Â
$
1,370.99
/ea
Key Features
Tabletop Material
Acacia Wood+Metal+Rubberwood (Frame), Fabric "100% Polyester", Foam, Natural Rattan (Backrest), Plywood(Backside), MDF with Veneer (Table Top)
For Use With
Dining Room
Length
27.6 in
Height
29.9 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-13538-13539-13423-ZORO
- Zoro #
- G023546834
- UPC #
- 193271412389
- Country of Origin
- Indonesia
- Tabletop Material
- Acacia Wood+Metal+Rubberwood (Frame), Fabric "100% Polyester", Foam, Natural Rattan (Backrest), Plywood(Backside), MDF with Veneer (Table Top)
- For Use With
- Dining Room
- Style
- Bohemian
- Tabletop Color
- Light Honey, Light Brown, White, Natural Brown
- Assembled/Unassembled
- Unassembled
Dimensions
- Length
- 27.6 in
- Height
- 29.9 in
- Width
- 43.3 in
Description
Add an element of exotic liberation to every occasion with the lovely Okinawa dining nook set. Made in Indonesia, this bohemian set includes two corner benches and one table crafted from sturdy wood. Each bench features a subtle wingback design to highlight the natural texture of the rattan backrests while lending a touch of modern minimalist charm. The Okinawa requires assembly and features a broad rectangular tabletop to accommodate each member of the table. Rich with eclectic charm, the Okinawa dining nook set is a beautiful arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.