Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oxford Bohemian Light Honey Rattan 2-Piece Dining Nook Bench Set
- Mfr # 258-14174-14175-ZORO
- Zoro # G623547361
product price:Â
$
1,351.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
Height
33.5 in
Style
Bohemian
Width
76.8 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14174-14175-ZORO
- Zoro #
- G623547361
- UPC #
- 193271456628
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Frame), Fabric "100% Polyester", Foam , Metal(Support)
- Style
- Bohemian
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Height
- 33.5 in
- Width
- 76.8 in
- Size
- 2-Piece
- Length
- 58.7 in
Description
Find ease and serenity in the cozy embrace of the Oxford dining nook set. Made in Indonesia, this bohemian set includes one dining bench and one armless bench handcrafted from sustainably sourced natural rattan. The flared outline of each piece is embellished with braided rattan detailing that distinguishes the exotic artistry incorporated in each design. The Oxford will arrive fully assembled and is fitted with removable seat cushions padded with plush foam and upholstered in sumptuous fabric. Avantgarde cut-outs embellished with rings showcase the meticulous craftsmanship, making the Oxford dining nook set a lovely arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.